Pallet Truck Max. Load 3000 Kg Green Fork Length 2000 mm

Order Code: ZT4130248S

£2,399.99 Inc VAT (20%)


Description

Pallet truck, max. load 3000 kg, green, fork length 2000 mm. Supplied = assembled. Max. load = 3000 kg. Load centre = 1000 mm. Lifting range = 85 - 200 mm. Width = 2400 mm. Fork length = 2000 mm. Fork width = 150 mm. Distance across forks = 525 mm. Steering radius = 205 °. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 55 mm. Fork roller version = tandem. Fork roller diameter = 82 mm. Fork roller width = 60 mm. Product type = pallet trucks. Colour = green. Finish = powder coated. Drawbar height = 1160 mm. Extremely robust pallet truck for heavy loads. Reinforced frame. Precision lowering. A top class range of pallet trucks. Run easily and quietly. Tandem fork rollers. Extremely reliable even in the toughest environments. Multiple reinforcements on frame and forks. Cast iron hydraulic pump with proportional valve for gentle lowering of the forks, and the pressure relief valve prevents damage to the hydraulic system in the event of overloading. Ergonomic 3D pump and drawbar with multi-functional handle for lifting - moving - lowering. Encapsulated bearings with permanent lubrication. Positioning rollers in the fork tips facilitate lateral entry into pallets and crossing over door thresholds. Powder coated in attractive, custom green colour. Available with Quicklift, brake, alternative wheels upon request.

See full description
Specifications for Pallet Truck Max. Load 3000 Kg Green Fork Length 2000 mm
  • Width
    2400mm
  • Finish
    Powder coat
  • Colour
    Green
  • Fork Width
    150mm
  • Steering Wheel Diameter
    200mm
  • Fork Length
    2000mm
  • Product Type
    Pallet Truck
  • Steering Wheel Width
    55mm
  • Fork Roller Width
    60mm
  • Steering Wheel Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome