Pallet Truck Scales with Printer

Order Code: ZT3491016S

£1,399.99 Inc VAT (20%)


Description

2000kg capacity.Weighs palletised goods whilst in transit e.g. from warehouse to lorry.Allows parts counting (multiple items on a pallet) , and accumulation (total weights of several pallets) Low profile forks, 78mm ground clearance.Bright, clear 32mm red LED display - accurate to +/- 500g.Programmable auto power-off/screen saver.Switchable kg/lb units.Tare function allows the weight of the pallet to be removed from any reading6V 4.5A/h rechargeable battery and charger included.40h max. continuous use. Fork L x W: 1150 x 545mm - suitable for Euro pallets.Overall L x W x H: 1570 x 545 x 730mm.Weight 125kg.CE marked.Built-in printer - prints net and gross weight, count and accumulation data.Ideal for internal record keeping, shipping documents, proof of compliance etc.

See full description
Specifications for Pallet Truck Scales with Printer
  • Capacity
    2000kg
  • Product Type
    Pallet Truck Scales
  • Weight
    125kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome