Pallet Truck with Precision Scale & Thermal Transfer Printer Item Counter Display 0.5 kg Increments 0 to 2200 Kg

Order Code: ZT4132234S

£5,399.99 Inc VAT (20%)


Description

Pallet truck with precision scale, with thermal transfer printer, item counter display, 0.5 kg increments from 0 to 2200 kg. Supplied = assembled. Max. load = 2200 kg. Load centre = 578 mm. Lifting range = 85 - 205 mm. Length = 1570 mm. Fork length = 1155 mm. Fork width = 170 mm. Distance across forks = 560 mm. Steering radius = 210 °. Scale equipment = with thermal transfer printer. Scale model = with item counter. Weight = 155 kg. Steering wheel material = solid rubber. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 40 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Product type = pallet trucks with scales. For checking received goods according to weight or number of items. Item counting to quickly check large quantities. Three LCD displays. Memory for ten item weights. Manual tare input via 10-key pad. Audible and optical signal when target weight or item count is reached. Number of weighing processes can be displayed - multiple weights can be added for a cumulative weight. Extremely robust and precise - maximum deviation is less than 0.1 % of the load being weighed. Determining dispatch weight. Order picking with weight check. Backlit LCD display, height 25 mm, easy to read data. Direct weight control during loading and unloading. Manual and automatic reset as well as taring function. With item counter. Scale division 0.5 kg increments from 0 to 2200 kg. Backlit LCD display, height 25 mm, easy to read data. Direct weight control during loading and unloading. Manual and automatic reset as well as taring function. Model with printer. Integrated thermal transfer printer. For printing gross, tare and net weights as well as the number of weighing processes. Resistant to temperature fluctuations and dust. Supplied with external battery charger. On request Calibrated version, finer scale division, higher max. load as well as custom lengths and widths.

See full description
Specifications for Pallet Truck with Precision Scale & Thermal Transfer Printer Item Counter Display 0.5 kg Increments 0 to 2200 Kg
  • Fork Width
    170mm
  • Steering Wheel Diameter
    200mm
  • Fork Length
    1155mm
  • Length
    1570mm
  • Steering Wheel Width
    40mm
  • Fork Roller Width
    70mm
  • Steering Wheel Material
    Solid Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome