Pallet Truck with Precision Scale with Item Counter 0.5 kg Increments From 0 to 2200 Kg

Order Code: ZT4132196S

£4,399.99 Inc VAT (20%)


Description

Pallet truck with precision scale, with item counter, 0.5 kg increments from 0 to 2200 kg. Supplied = assembled. Max. load = 2200 kg. Load centre = 578 mm. Lifting range = 85 - 205 mm. Length = 1570 mm. Fork length = 1155 mm. Fork width = 170 mm. Distance across forks = 560 mm. Steering radius = 210 °. Scale equipment = without printer. Scale model = with item counter. Weight = 155 kg. Steering wheel material = solid rubber. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 40 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Product type = pallet trucks with scales. For checking received goods according to weight or number of items. Item counting to quickly check large quantities. Three LCD displays. Memory for ten item weights. Manual tare input via 10-key pad. Audible and optical signal when target weight or item count is reached. Number of weighing processes can be displayed - multiple weights can be added for a cumulative weight. Extremely robust and precise - maximum deviation is less than 0.1 % of the load being weighed. Determining dispatch weight. Order picking with weight check. Backlit LCD display, height 25 mm, easy to read data. Direct weight control during loading and unloading. Manual and automatic reset as well as taring function. With item counter. Scale division 0.5 kg increments from 0 to 2200 kg. Backlit LCD display, height 25 mm, easy to read data. Direct weight control during loading and unloading. Manual and automatic reset as well as taring function. Supplied with external battery charger. On request Calibrated version, finer scale division, higher max. load as well as custom lengths and widths.

See full description
Specifications for Pallet Truck with Precision Scale with Item Counter 0.5 kg Increments From 0 to 2200 Kg
  • Length
    1570mm
  • Fork Length
    1155mm
  • Steering Wheel Diameter
    200mm
  • Fork Width
    170mm
  • Steering Wheel Material
    Solid Rubber
  • Steering Wheel Width
    40mm
  • Fork Roller Width
    70mm
  • Weight
    155kg