Pallet Truck with Precision Scale with Thermal Transfer Printer Standard Display Multi-Range Scale

Order Code: ZT4132213S

£4,999.99 Inc VAT (20%)


Description

Pallet truck with precision scale, with thermal transfer printer, standard display, multi-range scale. Supplied = assembled. Max. load = 2200 kg. Load centre = 578 mm. Lifting range = 85 - 205 mm. Length = 1570 mm. Fork length = 1155 mm. Fork width = 170 mm. Distance across forks = 560 mm. Steering radius = 210 °. Scale equipment = with thermal transfer printer. Scale model = with standard display. Weight = 155 kg. Steering wheel material = solid rubber. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 40 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Product type = pallet trucks with scales. For checking received goods according to weight. Extremely robust and precise - maximum deviation is less than 0.1 % of the load being weighed. Determining dispatch weight. Order picking with weight check. Backlit LCD display, height 25 mm, easy to read data. Direct weight control during loading and unloading. Manual and automatic reset as well as taring function. Multi-range scale. Scale division - 0 to 1100 kg in 0.2 kg increments - 1100 to 2200 kg in 0.5 kg increments Model with printer. Integrated thermal transfer printer. For printing gross, tare and net weights as well as the number of weighing processes. Resistant to temperature fluctuations and dust. Supplied with external battery charger. On request Calibrated version, finer scale division, higher max. load as well as custom lengths and widths.

See full description
Specifications for Pallet Truck with Precision Scale with Thermal Transfer Printer Standard Display Multi-Range Scale
  • Fork Length
    1155mm
  • Steering Wheel Diameter
    200mm
  • Fork Width
    170mm
  • Length
    1570mm
  • Fork Roller Width
    70mm
  • Steering Wheel Width
    40mm
  • Steering Wheel Material
    Solid Rubber
  • Weight
    155kg