Pallet Truck With Scales, Max. Load 2500 Kg, Overall Length 1596mm

Order Code: ZT2687668S

£2,299.99 Inc VAT (20%)


Description

Pallet truck with scales, max. load 2500 kg, overall length 1596 mm. Supplied = assembled. Max. load = 2500 kg. Load centre = 600 mm. Lifting range = 90 - 205 mm. Length = 1596 mm. Width = 555 mm. Height = 1160 mm. Fork length = 1185 mm. Fork width = 180 mm. Distance across forks = 555 mm. Steering radius = 205 °. Scale equipment = including battery. Weight = 113 kg. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 55 mm. Fork roller version = tandem. Fork roller diameter = 82 mm. Fork roller width = 60 mm. Product type = pallet trucks with scales. Colour = green. Finish = powder coated. Weighing capacity 2500 kg. Accuracy < 0.05% of the weight of the load. 4-point measuring system. 4 weighing cells and an accurate measuring system ensure higher weighing precision for loads up to 2500 kg, even when the load is not distributed evenly. 500 g steps. Clearly legible 25 mm display. Sturdy pallet truck for daily use. Field tested polyurethane steering wheels and tandem fork rollers. Quiet operation and easy to move. With 4 x 1.5 V batteries for up to 30 operating hours. Easy to replace, no battery charger required. Powder coated in attractive custom green colour.

See full description
Specifications for Pallet Truck With Scales, Max. Load 2500 Kg, Overall Length 1596mm
  • Colour
    Green
  • Product Type
    Pallet Trucks with Scales
  • Load Capacity
    2500kg
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Roller Diameter (D)
    82mm
  • Roller Material
    Polyurethane
  • Wheel Material
    Polyurethane
  • Adjustable Height Range
    90 - 205mm
  • Wheel Width
    55mm
  • Fork Length
    1185mm
  • Fork Roller Width
    60mm
  • Fork Width
    180mm
  • Distance Across Forks
    555mm
  • Turning Radius
    205 °
  • Steering Wheel Width
    55mm
  • Steering Wheel Material
    Polyurethane
  • Fork Roller Type
    Tandem
  • Load Centre
    600mm
  • Height
    1160mm
  • Width
    555mm
  • Length
    1596mm
  • Weight
    113kg
  • Scale Equipment
    Including Battery
  • Lifting Range
    90 - 205mm
  • Steering Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome