Pallet Truck, With Weighing Scale, Max. Load 2000 Kg

Order Code: ZT2712402S

£1,299.99 Inc VAT (20%)


Description

Pallet truck, with weighing scale, max. load 2000 kg. Supplied = assembled. Lifting range = 85 - 200 mm. Length = 1542 mm. Fork length = 1150 mm. Fork width = 160 mm. Distance across forks = 540 mm. Steering radius = 205 °. Scale equipment = including battery. Weight = 79 kg. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 180 mm. Steering wheel width = 50 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Product type = pallet trucks with scales. Colour = melon yellow RAL 1028. Protection type = IP65. For weighing checks. For checking incoming goods. Determination of dispatch weights. Prevention of overloading. Max. load 2000 kg. Polyurethane steering wheels and fork rollers. Includes batteries (2 x AA 1.5 V) for weighing approx. 3000 times. Battery level indicator, switches off automatically after approx. 2 minutes. Very easy to operate 1. Switch on the weighing unit to determine tare weight 2. Pump forks up to reference height 3. Press tare button 4. Lower forks and pick-up goods to be weighed 5. Pump forks up to reference height to weigh Display unit Digit height 18 mm. IP65 - protected against dust and splash water. Measuring tolerances 50 - 500 kg 20 kg 500 - 1000 kg 30 kg 1000 - 1500 kg 40 kg 1500 - 2000 kg 50 kg Scale division Up to 1000 kg = 5 kg/over 1000 kg = 20 kg

See full description
Specifications for Pallet Truck, With Weighing Scale, Max. Load 2000 Kg
  • Colour
    Oyster White
  • Product Type
    Pallet Trucks with Scales
  • Supplied
    Assembled
  • Wheel Material
    Polyurethane
  • Adjustable Height Range
    85 - 200mm
  • Wheel Width
    50mm
  • Roller Diameter (D)
    80mm
  • Roller Material
    Polyurethane
  • Fork Width
    160mm
  • Distance Across Forks
    540mm
  • Fork Length
    1150mm
  • Fork Roller Width
    70mm
  • Turning Radius
    205 °
  • Steering Wheel Material
    Polyurethane
  • Steering Wheel Width
    50mm
  • Fork Roller Type
    Tandem
  • Length
    1542mm
  • Protection Type
    IP65
  • Lifting Range
    85 - 200mm
  • Scale Equipment
    Including Battery
  • Measuring Tolerances
    5 Kg / Over 1000 Kg
  • Steering Wheel Diameter
    180mm
  • Weight
    79kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome