PTS Plus 2000 Pallet Weighing Truck with Label Printing Indicator 2000kg x 0.5kg

Order Code: ZT1196877P

£1,999.99 Inc VAT (20%)


Description

PTS Plus 2000 Pallet Weighing Truck with Label Printing Indicator

• Capacity: 2000kg
• Repeatability: 1kg
• Calibration: External calibration
• Pan Size: 160x1150mm
• Power Supply: 12VDC 50/60Hz 3A adapter / Internal rechargeable battery
• Interface: RS-232
• Net Weight: 125kg
• Battery Life (Hours): 200.0
• Readability: 0.5kg
• Weighing Units: kg, lb, lb:oz
• Stabilisation Time: 2.0
• Linearity: 1kg
• Construction: Mild steel base
• Operating Temperature: -10° to 40°C
• Overall Dimensions: 550x1525x1175mm (wxdxh)
• Display Digit Height: 34mm

See full description
Specifications for PTS Plus 2000 Pallet Weighing Truck with Label Printing Indicator 2000kg x 0.5kg
  • Product Type
    Pallet Weighing Truck
  • Capacity
    2000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome