Replacement Lithium Battery, For Electric Pallet Truck E15, 48 V/20 Ah

Order Code: ZT2677595S

£839.99 Inc VAT (20%)


Description

Replacement lithium battery, for electric pallet truck E15, 48 V/20 Ah. Supplied = assembled. Battery version = lithium battery. Battery capacity = 20 Ah. Voltage = 48 V. Operating time = 6 hrs. Product type = batteries. Double capacity. Rapid charging. Quick change battery/second battery/spare battery for electric pallet truck E15. Long life without memory effect. Quick charging in 4 hours. Capacity 960 Wh.

See full description
Specifications for Replacement Lithium Battery, For Electric Pallet Truck E15, 48 V/20 Ah
  • Product Type
    Batteries
  • Supplied
    Assembled
  • Battery Version
    Lithium Battery
  • Operating Time
    6hours
  • Voltage
    48V
  • Battery Capacity
    20A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome