Stainless Steel Hand Pallet Truck STSPT

Order Code: ZT4946019S

£1,299.99 Inc VAT (20%)


Description

Stainless Steel Hand Pallet Truck - STSPT
Product Overview
The Stainless Steel Hand Pallet Truck is meticulously engineered for environments where hygiene is paramount or where the equipment will encounter corrosive substances. Its 100% stainless steel construction ensures durability and resistance to corrosion, making it ideal for industries such as food processing, pharmaceuticals, and chemical handling.

Key Features
Corrosion-Resistant Construction: Fully stainless steel design prevents rust and corrosion, extending the lifespan of the pallet truck.
High Load Capacity: Capable of handling loads up to 2,500 kg, suitable for various industrial applications.
Low Temperature Operation: Functions efficiently in environments with temperatures as low as -40°C, making it suitable for cold storage and freezer applications.
Nylon Wheels: Equipped with durable nylon wheels that provide smooth movement and are resistant to harsh chemicals.
Standard Fork Dimensions: Fork size of 1,150 mm in length and 550 mm in width, accommodating standard pallets.
Specifications
Model Capacity (kg) Fork Length (mm) Fork Width (mm) Lowered Fork Height (mm) Raised Fork Height (mm) Wheel Material
STSPT 2,500 1,150 550 85 200 Nylon
Applications
Food Processing: Ideal for maintaining hygiene standards in food production facilities.
Pharmaceuticals: Suitable for cleanroom environments where contamination control is critical.
Chemical Handling: Resistant to corrosive substances, making it perfect for chemical industries.
Cold Storage: Performs efficiently in freezer conditions, ensuring reliable material handling.
Related Products
Stainless Steel High Lift Pallet Truck: Designed for elevating pallets to ergonomic heights, reducing operator strain in hygienic environments.
Galvanized Pallet Truck: Offers corrosion resistance at a more economical price point, suitable for damp or humid environments.
Silent Pump Trucks: Ideal for noise-sensitive environments, providing quiet and efficient pallet handling.
Order Now
Enhance your material handling operations with the Stainless Steel Hand Pallet Truck - STSPT. Order today and benefit from free delivery to UK mainland (excluding Highlands & Northern Ireland).

See full description
Specifications for Stainless Steel Hand Pallet Truck STSPT
  • Material
    Stainless Steel
  • Product Type
    Hand Pallet Truck