Stainless Steel High-Lift Pallet Truck Electric Max. Load 1000 kg

Order Code: ZT4130054S

£13,999.99 Inc VAT (20%)


Description

Stainless steel high-lift pallet truck, electric, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Lifting range = 85 - 800 mm. Lift drive = electro-hydraulic. Fork length = 1150 mm. Fork width = 170 mm. Distance across forks = 550 mm. Width = 1740 mm. Height = 1190 mm. Mobile up to lifting height = 400 mm. Steering wheel material = nylon. Steering wheel diameter = 175 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 90 mm. Fork roller width = 85 mm. Colour = stainless steel. Finish = stainless steel. Load centre = 600 mm. Turning radius = 1345 mm. Battery = 12 V/60 Ah. Lift, move and deliver loads up to 1000 kg in damp environments. Made entirely of AISI 304 stainless steel. Suitable for the food processing industry. The stainless steel high-lift pallet truck features a reliable electric motor and powerful gel battery that make lifting to a height of 800 mm simple and easy to do. Made entirely of AISI 304 stainless steel (including the pump and hydraulic components) , it is suitable for work in damp environments where cleanliness and hygiene are key requirements and where corrosion could also occur if corrosive acids or saline solutions are used. Ingress protection IP65 (dustproof and protected from jets of water from any angle) , electro-polished AISI 304 stainless steel, waterproof bearings and nylon bushings ensure that this stainless steel high-lift pallet truck complies with food industry regulations. It is the ideal and clean solution for use in the agricultural, chemical and pharmaceutical industries. It is corrosion resistant, easy to manoeuvre, ergonomic and can withstand regular, high pressure cleaning and disinfection that satisfies the strictest hygiene regulations. The handle is very ergonomic, providing more comfort for the operator, and includes an electric switch for raising and lowering the forks. The control unit enables the forks to enter the closed side of the pallet by lifting it slightly, which makes subsequent work steps easier to complete. In addition, greater machine stability is achieved by using loading rollers and front stabilisers as standard features. The rear stabilisers make work even safer, even when the working height of 400 mm is exceeded or very heavy objects are lifted as well. The EMERGENCY STOP button, with a function that disconnects the battery, and the lowering valve, which ensures the load is lowered gently, are just two of the benefits that make work safer and more efficient when this device is used. Gel battery 12 V/75 Ah: long service life, even at low ambient temperatures. Maintenance free. Integrated battery charger. Battery status indicator visible from the operating position. Simple consttruction with a design that makes maintenance very easy: access to the lift motor, battery and battery charger only requires a few screws to be undone, and the device does not have to be lifted. The machine is equipped with an adjustable valve that regulates the oil flow rate during the lowering process. This means that the lowering speed is easy to regulate according to use by using a lever in the battery compartment. The design of the stainless steel scissor lift platform truck is certified in accordance with: UNI EN 1672-1: 2014 (Food processing machinery - Safety requirements) UNI EN 1672-2: 2009 (Food processing machinery - Hygiene requirements)

See full description
Specifications for Stainless Steel High-Lift Pallet Truck Electric Max. Load 1000 kg
  • Colour
    Silver
  • Product Type
    High-Lift Pallet Truck
  • Steering Wheel Diameter
    175mm
  • Fork Length
    1150mm
  • IP Rating
    IP65
  • Wheel Type
    Polyurethane
    Nylon
  • Width
    1740mm
  • Fork Width
    170mm
  • Height
    1190mm
  • Steering Wheel Material
    Nylon
  • Fork Roller Width
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome