Stainless Steel High-Lift Pallet Truck Manual Max. Load 1000 kg

Order Code: ZT4130147S

£10,399.99 Inc VAT (20%)


Description

Stainless steel high-lift pallet truck, manual, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Lifting range = 85 - 800 mm. Lift drive = manual hydraulics. Fork length = 1150 mm. Fork width = 170 mm. Distance across forks = 550 mm. Width = 1500 mm. Height = 1190 mm. Mobile up to lifting height = 400 mm. Steering wheel material = nylon. Steering wheel diameter = 175 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 90 mm. Fork roller width = 85 mm. Colour = stainless steel. Finish = stainless steel. Load centre = 600 mm. Turning radius = 1345 mm. Lift, move and deliver loads up to 1000 kg in damp environments. Made entirely of AISI 304 stainless steel. Suitable for the food processing industry. The stainless steel high-lift pallet truck features a reliable, manual hydraulic pump that makes lifting to a height of up to 800 mm simple and easy to do. The product can be held at the appropriate height to ensure the operator can work ergonomically and more easily, for example when parts are being put into, or taken out of, storage. Made entirely of AISI 304 stainless steel (including pump and piston) , this model is particularly suitable for work in damp environments where cleanliness and hygiene play a major role, and where corrosion could also occur if corrosive acids or saline solutions are used. Hardwearing and reliable single-piece stainless steel pump, including: - Piston: the single-stage stroke piston is very reliable and ensures maximum stability even under heavy loads. - Maximum pressure relief valve: safety device that protects the pallet truck from overloading. When the pressure in the hydraulic circuit exceeds the set calibration value equivalent to the maximum nominal flow rate, the valve automatically locks the forks. The control unit enables the forks to enter the closed side of the pallet by lifting it slightly, which makes subsequent work steps easier to complete. In addition, greater machine stability is achieved by using loading rollers and front stabilisers as standard features. The rear stabilisers make work even safer, even when the working height exceeds 400 mm or very heavy objects are lifted as well. The electro-polished, waterproof AISI 304 stainless steel bearings and the nylon bushings ensure that the stainless steel high-lift pallet truck complies with food industry regulations. It is the ideal and clean solution for use in the agricultural, chemical and pharmaceutical industries. It is corrosion resistant, easy to manoeuvre, ergonomic and can withstand regular, high pressure cleaning and disinfection that satisfies the strictest hygiene regulations. The design of the stainless steel high-lift pallet truck is certified in accordance with: UNI EN 1672-1: 2014 (Food processing machinery - Safety requirements) UNI EN 1672-2: 2009 (Food processing machinery - Hygiene requirements)

See full description
Specifications for Stainless Steel High-Lift Pallet Truck Manual Max. Load 1000 kg
  • Fork Length
    1150mm
  • Width
    1500mm
  • Product Type
    High-Lift Pallet Truck
  • Fork Width
    170mm
  • Steering Wheel Diameter
    175mm
  • Wheel Type
    Nylon
    Polyurethane
  • Fork Roller Width
    85mm
  • Steering Wheel Material
    Nylon
  • Height
    1190mm