Stainless Steel Pallet Truck, Single Fork Roller

Order Code: ZT2703355S

£3,199.99 Inc VAT (20%)


Description

Stainless steel pallet truck, single fork roller, 1+ items. Supplied = assembled. Max. load = 2500 kg. Load centre = 580 mm. Lifting range = 85 - 200 mm. Length = 1510 mm. Width = 540 mm. Height = 1210 mm. Fork length = 1150 mm. Fork width = 153 mm. Distance across forks = 540 mm. Steering radius = 205 °. Steering wheel material = nylon. Fork roller material = nylon. Steering wheel diameter = 180 mm. Fork roller version = single. Fork roller diameter = 80 mm. Product type = pallet trucks. Colour = stainless steel. Finish = stainless steel. Drawbar height = 1220 mm. A must have in the area of hygiene and foodstuffs, as well as in pharmaceutical facilities. Easy to clean wet. Used where high hygiene standards apply. Perfect in moist environments. Remains clean due to ease of wet cleaning. Used in food production facilities, in dairies, in the chemical and pharmaceutical sector, or in cleanrooms. Not suitable for the fish processing industry. Please enquire about this.

See full description
Specifications for Stainless Steel Pallet Truck, Single Fork Roller
  • Colour
    Silver
  • Product Type
    Pallet Trucks
  • Load Capacity
    2500kg
  • Finish
    Stainless Steel
  • Supplied
    Assembled
  • Adjustable Height Range
    85 - 200mm
  • Wheel Material
    Nylon
  • Roller Material
    Nylon
  • Roller Diameter (D)
    80mm
  • Distance Across Forks
    540mm
  • Fork Width
    153mm
  • Fork Length
    1150mm
  • Turning Radius
    205 °
  • Drawbar Height
    1220mm
  • Fork Roller Type
    Single
  • Load Centre
    580mm
  • Steering Wheel Material
    Nylon
  • Width
    540mm
  • Height
    1210mm
  • Length
    1510mm
  • Steering Wheel Diameter
    180mm
  • Lifting Range
    85 - 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome