Standard Pallet Truck Polyurethane Fork Rollers Single

Order Code: ZT3380015S

£799.99 Inc VAT (20%)


Description

Standard pallet truck polyurethane fork rollers single 1+ items. Supplied = assembled. Max. load = 2500 kg. Load centre = 580 mm. Lifting range = 85 - 195 mm. Length = 1530 mm. Width = 550 mm. Height = 1220 mm. Fork length = 1150 mm. Fork width = 160 mm. Distance across forks = 550 mm. Steering radius = 205 °. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 180 mm. Fork roller version = single. Fork roller diameter = 80 mm. Fork roller width = 93 mm. Material = steel. Product type = pallet trucks. Colour = pure orange RAL 2004. Finish = powder coated. Drawbar height = 1220 mm. Fittings = entry rollers. Polyurethane steering wheels. Entry rollers for entering pallets from the side. Application guide Single fork rollers for quiet running and increased manoeuvrability. Application guide Single fork rollers for quiet running and offer increased manoeuvrability. Tandem fork rollers for uneven flooring.

See full description
Specifications for Standard Pallet Truck Polyurethane Fork Rollers Single
  • Product Type
    Pallet Truck
  • Length
    1530mm
  • Width
    550mm
  • Colour
    Pure Orange RAL 2004
  • Material
    Steel
  • Fork Length
    1150mm
  • Fork Width
    160mm
  • Steering Wheel Diameter
    180mm
  • Finish
    Powder coat
  • Fork Roller Width
    93mm
  • Steering Wheel Material
    Polyurethane
  • Height
    1220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome