Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Pallet Trucks
Weigh Scale Pallet Truck
By Vulcan
Order Code:
ZT1718171S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
7-13
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/storage-and-handling/pallet-trucks/weigh-scale-pallet-truck/p/ZT1718171S
Add to quotation
View all Pallet Trucks
Description
Fork Length mm: 1150
Width over Forks mm: 545
Load Capacity kg: 2000
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
Specifications
Specifications for Weigh Scale Pallet Truck
Width Over Forks
545mm
Product Type
Pallet Truck
Fork Length
1150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome