Spill pallet for 2 x 205 litre drums.
Heavy duty (36.5kg) for substantial loads.
2000kg UDL load capacity.
Removable platform with hand inserts and holes for inspection and pump insertion.
250 litre sump capacity meets/exceeds UK, European and US regulations.
Blue sump with black platform.
Compatible with most forklifts and pallet trucks.
Fully recyclable, chemical resistant, UV-stabilised PE.
Overall H x W x D: 440 x 1300 x 750mm.
Platform H x W x D: 55 x 1180 x 630mm.
Made in UK.
Technical
More Information
Application: Spill containment .
Collection Volume L: 250.
Colour: Blue.
Depth mm: 750.
Dimensions: H x W x D mm: 440 x 1300 x 750.
Drum Capacity L: 205.
GTIN: 5052105649412.
Height mm: 440.
Load Capacity kg: 2000.
Material: Polyethlene.
Max. Capacity kg: 2000.
No. of Drums: 2.
Shape: Rectangular.
Sump Capacity L: 450.
Type: Drum spill pallet .
Width mm: 1300.