2 x 1000L Steel Spill Pallet (1 IBC Above The Other)

Order Code: ZT1172471P

£3,999.99 Inc VAT (20%)


Description

Steel Double IBC Spill Pallet - IBC2
1125ltr Sump Capacity

Manufactured from 3mm steel plate and RHS corner posts, the fully seam welded sump which complies with all the current UK regulations relating to sump capacities is fitted with galvanised steel grid mesh panels and fork hoops to ensure the underside is no in contact with the ground and aid movement by fork lift truck. This model holds 2 IBC's (one above the other) with the top unit sitting on a shallow drip tray which drains back into the main sump through the hollow support frame. Prior to painting the unit is fully shot blasted to provide a clean and keyed surface.

This model can hold 2 x 1000ltr IBC.

See full description
Specifications for 2 x 1000L Steel Spill Pallet (1 IBC Above The Other)
  • MFR Part No.
    IBC2
  • Capacity
    1125L
  • Type
    Spill Pallet
  • Material
    Steel
  • Height
    2480mm
  • Length
    1400mm
  • Width
    1640mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome