31-3071 Single IBC Spill Pallet with Grating

Order Code: ZT1185886X

£1,899.99 Inc VAT (20%)


Description

Tough poly construction.
Safely store a 1100 Litre IBC.
Safe Working load capacity 2000 kg.
Complete with grating.
Ensure environmental compliance with this spill pallet.

See full description
Specifications for 31-3071 Single IBC Spill Pallet with Grating
  • MFR Part No.
    31-3071
  • Type
    Spill Pallet
  • Material
    Polyethylene
  • Capacity
    1100L
  • Size
    145 x 100 x 145cm
  • Special Features
    Complete with grating
    Safe Working load capacity 2000kg
  • Uniform Distributed Load
    2000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome