4 Drum in Line Spill Pallet 235L

Order Code: ZT1175762P

£399.99 Inc VAT (20%)


Description

4 drum in-line spill pallet constructed from non-corroding polyethylene and resistant to a wide range of chemicals and oils. Features a removable grid to enable easy cleaning of the sump. Dimensions height x width x depth 270 x 2445 x 660mm, sump capacity 235 litres, weight 34kgs, maximum load 1250kgs. Complies fully with the current UK Oil Storage Regulations.

See full description
Specifications for 4 Drum in Line Spill Pallet 235L
  • Weight
    34 kgs
  • MFR Part No.
    FL-205-106
  • Load Capacity
    235L
  • Material
    Polyethylene
  • Product Type
    Spill Pallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome