4 Drum Spill Pallet Frame & PVC Cover 410L

Order Code: ZT1175765P

£1,899.99 Inc VAT (20%)


Description

4 drum spill pallet with frame and cover system designed for external use and can be used in all weather conditions. Provides storage and containment for 4 x 205 litre drums. Manufactured from tough and durable polyethylene resistant to most chemicals and oils. Dimensions length x width x height 1415 x 1310 x 1870mm, sump capacity 410 litres, weight 54kgs. Fully complies with the current UK Oil Storage Regulations.

See full description
Specifications for 4 Drum Spill Pallet Frame & PVC Cover 410L
  • MFR Part No.
    FL-205-110
  • Load Capacity
    410L
  • Number of Drums
    2
  • Material
    Polyethylene
  • Product Type
    Drum Spill Pallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome