0
1

4 Drum Stackable Spill Pallet

Order Code: ZT1175766P

£299.99 Inc VAT (20%)


Description

4 drum spill pallet manufactured from non-corroding polyethylene and resistant to a wide range of chemicals and oils. Features a removable grid to enable easy cleaning. Fully stackable as the grid can be removed and each spill pallet nested inside the other for storage when not required. Dimensions height x width x depth 305 x 1460 x 1460mm, sump capacity 249 litres, maximum load 1250kgs, weight 37kgs. Fully compliant with the current UK Oil Storage Regulations.

See full description
Specifications for 4 Drum Stackable Spill Pallet
  • Weight
    37 kgs
  • MFR Part No.
    FL-205-112
  • Load Capacity
    249L
  • Material
    Polyethylene
  • Product Type
    Drum Spill Pallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome