6 X 190L Half Pallet Container & Pallet Lid

Order Code: ZT3491646S

£1,399.99 Inc VAT (20%)


Description

Up to six containers can be consolidated for storage and transported to create a unit load of 1200 x 1000 (mm) footprint with the pallet lid.Stackable/nestable container.6:2 Nesting ratio allows users to return or store 3 times as many empty totes.Manufactured from high impact polypropylene.Pallet feet built into box.Steel bars reinforce the base of the container.Handles for easy movement by hand.Multiple security seal locations to ensure goods remain tamper proof.Large 190 litre capacity.Half UK pallet sized footprint.External L x W x H: 1000 x 575 x 540mm.Internal L x W x H: 900 x 500 x 400mm.100kg capacity per container. 450kg max. stacking load.Weight 12kg.Made in UK.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 6 X 190L Half Pallet Container & Pallet Lid
  • Product Type
    Half Pallet Container
  • Capacity
    190 litres
  • Weight
    12kg