Adjustable Safety Pallet Puller

Order Code: ZT3080305S

£399.99 Inc VAT (20%)


Description

Break Strength ton: 2.
Capacity kg: 930.
Fully Extended Length m: 4.191.
Min. Working Length m: 2.184.
Product Type: Safety pallet puller.
SWL kg: 930.
Weight kg: 12.8.A safe and quick method of unloading/loading pallets from vehicles. Tested officially to breaking at 2 tonne. SWL 930kg. Saves time and keeps the operator safe, eliminating 'slinging' with chains and ropes. Adjustable length: 2.16m to 4.12m. Weight 12.8kg.

See full description
Specifications for Adjustable Safety Pallet Puller
  • Capacity
    930kg
  • Safe Working Load
    930kg
  • Min. Working Length
    2.18m
  • Fully Extended Length (m)
    4.19
  • Break Strength
    2Tonne
  • Fully Extended Length
    4.19m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome