Aluminium Pallet Collars, Pack of 2, For 1200 X 800mm Pallets, With 4 Hinges

Order Code: ZT2742907S

£999.99 Inc VAT (20%)


Description

Aluminium pallet collars, pack of 2, for 1200 x 800 mm pallets, with 4 hinges, 1+ packs. Supplied = pre-assembled, final assembly by customer. Material = aluminium. For pallet size = 800x1200 mm. Effective height = 200 mm. Design of supporting frame = 4 hinges. Type of mounting = for stacking. Stacking load = 2000 kg. Finish = smooth. Colour = silver. Panel thickness = 20 mm. Height = 200 mm. Weight = 20 kg. Weight per item = 10 kg. Product type = pallet frames. Odour neutral and easy to clean. Temperature resistant. Higher stacking load than plastic and wood. Corrosion resistant. All pallet collars can be plugged together variably. Frame with 4 corner hinges can be folded diagonally. The model with 6 hinges can be folded to the respective pallet dimensions to save space. Stacking load: 2000 kg (specification only valid when stacked on lid or stacking corners) Supplied flat pack - easy self-assembly.

See full description
Specifications for Aluminium Pallet Collars, Pack of 2, For 1200 X 800mm Pallets, With 4 Hinges
  • Material
    Aluminium
  • Product Type
    Pallet Frames
  • Finish
    Smooth
  • Colour
    Silver
  • Pack Quantity
    2
  • Stacking Load
    2000kg
  • Height
    200mm
  • Weight
    10kg
    20kg
  • Design of Supporting Frame
    4 Hinges
  • For Pallet Size
    800x1200mm
  • Effective Height
    200mm
  • Panel Thickness
    20mm
  • Mounting Type
    for Stacking