Aluminium Transport Box, Suitable For Euro Pallets, Capacity 161 L

Order Code: ZT2740005S

£419.99 Inc VAT (20%)


Description

Aluminium transport box, suitable for euro pallets, capacity 161 l. Supplied = assembled. Capacity = 161 l. External length = 780 mm. External width = 587 mm. External height = 360 mm. Material = aluminium. Colour = aluminium silver. Temperature resistance = -40 °C to +90 °C. Internal width = 552 mm. Internal length = 745 mm. Internal height = 355 mm. Feature = stackable. Max. load = 50 kg. Weight = 4.07 kg. Stacking load = 300 kg. Light, robust and suitable for pallets. Hygienic and odour neutral. Corrosion, weather and temperature resistant. Suitable for Euro pallets, these open transport boxes are designed for commercial use. Made of 0.8 mm thick aluminium with large, plastic coated handle openings to make handling easy and safe.

See full description
Specifications for Aluminium Transport Box, Suitable For Euro Pallets, Capacity 161 L
  • Load Capacity
    50kg
  • Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Material
    Aluminium
  • Capacity
    161L
  • Stacking Load
    300kg
  • Weight
    4.07kg
  • External Height
    360mm
  • Internal Height
    355mm
  • External Width
    587mm
  • External Length
    780mm
  • Internal Width
    552mm
  • Internal Length
    745mm
  • Temperature Resistance
    40°C To +90°C
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome