Aluminium Transport Box, Suitable For Euro Pallets, Capacity 28 L

Order Code: ZT2739906S

£209.99 Inc VAT (20%)


Description

Aluminium transport box, suitable for euro pallets, capacity 28 l. Supplied = assembled. Capacity = 28 l. External length = 387 mm. External width = 290 mm. External height = 250 mm. Material = aluminium. Colour = aluminium silver. Temperature resistance = -40 °C to +90 °C. Internal width = 255 mm. Internal length = 352 mm. Internal height = 245 mm. Feature = stackable. Max. load = 20 kg. Weight = 1.37 kg. Stacking load = 250 kg. Light, robust and suitable for pallets. Hygienic and odour neutral. Corrosion, weather and temperature resistant. Suitable for Euro pallets, these open transport boxes are designed for commercial use. Made of 0.8 mm thick aluminium with large, plastic coated handle openings to make handling easy and safe.

See full description
Specifications for Aluminium Transport Box, Suitable For Euro Pallets, Capacity 28 L
  • Colour
    Aluminium Silver
  • Material
    Aluminium
  • Supplied
    Assembled
  • Load Capacity
    20kg
  • Capacity
    28L
  • Stacking Load
    250kg
  • Weight
    1.37kg
  • External Height
    250mm
  • External Length
    387mm
  • External Width
    290mm
  • Internal Length
    352mm
  • Internal Height
    245mm
  • Internal Width
    255mm
  • Features
    Stackable
  • Temperature Resistance
    40°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome