Automatic Pallet Leveller With Turntable, Turntable Ø1110mm, Max. Load 150 - 2000 Kg

Order Code: ZT2720553S

£7,499.99 Inc VAT (20%)


Description

Automatic pallet leveller with turntable, turntable 1110 mm, max. load 150 - 2000 kg. Supplied = assembled. Max. load = 150 - 2000 kg. Lifting range = 241 - 705 mm. Platform design = round/turntable. Lift drive = pneumatic. Platform colour = signal orange RAL 2010. Platform material = steel/plastic. Platform finish = steel/plastic. Scissor mechanism colour = ultramarine blue RAL 5002. Scissor material = steel. Finish = powder coated. Frame colour = ultramarine blue RAL 5002. Fittings = with turntable. Product type = pallet lifters. Lift = 464 mm. Platform width = 1110 mm. Maintains the height with changing loads. Protects the back when loading and unloading. Easily adjustable with compressed air. Turntable with ball bearings. Height adjustment using air cushion and compressed air. All round foot clearance for best access. Non-electric. The automatic levelling device enables safe, faster and easier loading and unloading of pallets. Air pressure is used to adapt the PL 2002 to different loads. Once adapted to suit the load, the pallet leveller keeps the surface of the load at the same, ideal working height. This means the worker does not have to bend, stretch and twist constantly, this being the most common causes of back problems. The PL 2002 offers employees 360° access to the load. All components are housed within the diameter of the turntable with ball bearings. Nothing protrudes, projects or blocks the way - ensuring there are no areas to which access is limited. The rotary lift table is ideally suited for applications for loads (up to 2000 kg) that change frequently and dramatically. No power connection required. Simply pump up the air cushion with compressed air or a portable compressor and use the device anywhere Integrated guide rails make using a stacker for repositioning easy. Takes a lot of strain off the back - fewer sick days.

See full description
Specifications for Automatic Pallet Leveller With Turntable, Turntable Ø1110mm, Max. Load 150 - 2000 Kg
  • Supplied
    Assembled
  • Load Capacity
    150 - 2000kg
  • Finish
    Powder-coated
  • Product Type
    Pallet Lifters
  • Frame Colour
    Ultramarine Blue
  • Platform Width
    1110mm
  • Platform Colour
    Signal Orange
  • Scissor Material
    Steel
  • Platform Design
    Round/Turntable
  • Scissor Mechanism Colour
    Ultramarine Blue
  • Lift
    464mm
  • Lifting Range
    241 - 705mm
  • Platform Material
    Steel/Plastic
  • Fittings
    With Turntable
  • Lift Drive
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome