B810P-250 Bi-Metal Pallet Cutting Blade, 203mm 10 TPI (Pack 250) STRB810P250

Order Code: ZT1465188S

£359.99 Inc VAT (20%)

Currently unavailable

Description

These Starrett reinforced Bi-Metal Reciprocating Saw Blades have been specially developed for cutting nails in wooden pallets. The rounded blade tips help prevent accidents. Provides clean cuts without marking the wood on unpainted pallets. Specification Application Pallet Dismantling Application Material Thickness 6-25mm (1/4-1in) Dimensions 203 x 19 x 0.90mm (8 x 3/4 x 0.035in) Blade Shape Straight TPI 10 Pack Cardboard box Pack Quantity 250

See full description
Specifications for B810P-250 Bi-Metal Pallet Cutting Blade, 203mm 10 TPI (Pack 250) STRB810P250
  • MFR Part No.
    STRB810P250
  • Length
    203mm
  • Pack Quantity
    250
  • Tooth Pitch
    10TPI
  • Applications
    Wood With Nails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome