Big Bag Pallet, LxW 1070 X 1070mm, Max. Load 1000 Kg

Order Code: ZT2720364S

£859.99 Inc VAT (20%)


Description

Big bag pallet, LxW 1070 x 1070 mm, max. load 1000 kg. Supplied = pre-assembled, final assembly by customer. Material = steel, zinc plated. Length = 1070 mm. Width = 1070 mm. Height = 1350 mm. Colour = zinc plated. Max. load = 1000 kg. Model = with mesh grid shelf. Weight = 61 kg. Fork entry option = 4-way. Forklift access height = 87 mm. Forklift access width short side = 460 mm. Forklift access width long side = 930 mm. Material thickness = 2 - 4 mm. Product type = pallets made of steel. For big bags with a 1000 litre capacity, 2 units can be stacked. Only 320 mm high when folded, ideal for transport. Big bag secured using carriage bolts and wing nuts.

See full description
Specifications for Big Bag Pallet, LxW 1070 X 1070mm, Max. Load 1000 Kg
  • Colour
    Zinc Plated
  • Material
    Steel, Zinc Plated
  • Product Type
    Pallets Made of Steel
  • Load Capacity
    1000kg
  • Forklift Access Height
    87mm
  • Width
    1070mm
  • Height
    1350mm
  • Weight
    61kg
  • Length
    1070mm
  • Model
    with Mesh Grid Shelf
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome