BP4L Low Profile Drum Spill Pallet with Removable Grids - Suitable for 4 X 205 Litre Drums
0
1

BP4L Low Profile Drum Spill Pallet with Removable Grids - Suitable for 4 X 205 Litre Drums

Order Code: ZT3141563S

£299.99 Inc VAT (20%)


Description

This low profile best selling 4 drum spill containment pallet with removable grid for the safe and compliant storage of 4 x 205ltr drums.

Features & Benefits
- Dimensions: 1280mm x 1285mm x 275mm
- Sump Capacity: 230 Litre
- Product Weight: 29kg
- UDL: 1250kg
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for BP4L Low Profile Drum Spill Pallet with Removable Grids - Suitable for 4 X 205 Litre Drums
  • Product Type
    Drum Spill Pallet
  • Sump Capacity
    230L
  • Weight
    29kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome