Cargo Net, For Pallet, LxW 1300 X 900mm

Order Code: ZT2676286S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

Cargo net, for pallet, LxW 1300 x 900 mm, 1+ items. Supplied = assembled. Length = 1300 mm. Width = 900 mm. Colour code = orange. Material = polyester. Product type = load securing nets. Suitable for transporting boxes and pallets in transporters. Stitched with an end loop at every strip. When used with an 35 mm restraint strap, loads are secured easily and safely. Cargo nets for pallets for transporting and securing palletised goods on loading areas. Belt tear resistance 1200 daN, LC 1000 daN.

See full description
Specifications for Cargo Net, For Pallet, LxW 1300 X 900mm
  • Product Type
    Load Securing Nets
  • Material
    Polyester
  • Supplied
    Assembled
  • Length
    1300mm
  • Width
    900mm
  • Colour Code
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome