Chemical Industry Pallet, Pack Of 5, Height 134mm, LxW 1140 X 1140mm, Max. Load 900 Kg

Order Code: ZT2698285S

£419.99 Inc VAT (20%)


Description

Chemical industry pallet, pack of 5, height 134 mm, LxW 1140 x 1140 mm, max. load 900 kg. Supplied = assembled. Material = wood. Length = 1140 mm. Width = 1140 mm. Height = 134 mm. Max. load = 900 kg. Model = 3 runners. Weight = 115 kg. Fork entry option = 4-way. Forklift access height = 95 mm. Forklift access width short side = 874 mm. Forklift access width long side = 880 mm. Forklift access height short side = 95 mm. Forklift access height long side = 100 mm. Weight per item = 23 kg. Product type = pallets made of wood. Dried in a kiln and compliance with IPPC 15 standard. Sturdy construction, therefore also suitable for heavy loads. Satisfies strict standards of the chemical industry. High standards in quality, safety and environment is something all CP pallets have in common.

See full description
Specifications for Chemical Industry Pallet, Pack Of 5, Height 134mm, LxW 1140 X 1140mm, Max. Load 900 Kg
  • Material
    Wood
  • Load Capacity
    900kg
  • Product Type
    Pallets Made of Wood
  • Supplied
    Assembled
  • Forklift Access Height
    95mm
  • Pack Quantity
    5
  • Width
    1140mm
  • Model
    3 Runners
  • Length
    1140mm
  • Weight
    23kg
    115kg
  • Height
    134mm
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome