Chemical Industry Pallet, Pack Of 5, Height 134mm, LxW 1200 X 1000mm, Max. Load 1000 Kg

Order Code: ZT2698121S

£419.99 Inc VAT (20%)


Description

Chemical industry pallet, pack of 5, height 134 mm, LxW 1200 x 1000 mm, max. load 1000 kg. Supplied = assembled. Material = wood. Length = 1200 mm. Width = 1000 mm. Height = 134 mm. Max. load = 1000 kg. Model = 3 runners. Weight = 115 kg. Fork entry option = 4-way. Forklift access height = 95 mm. Forklift access width short side = 734 mm. Forklift access width long side = 940 mm. Forklift access height short side = 95 mm. Forklift access height long side = 100 mm. Weight per item = 23 kg. Product type = pallets made of wood. Dried in a kiln and compliance with IPPC 15 standard. Sturdy construction, therefore also suitable for heavy loads. Satisfies strict standards of the chemical industry. High standards in quality, safety and environment is something all CP pallets have in common.

See full description
Specifications for Chemical Industry Pallet, Pack Of 5, Height 134mm, LxW 1200 X 1000mm, Max. Load 1000 Kg
  • Product Type
    Pallets Made of Wood
  • Load Capacity
    1000kg
  • Material
    Wood
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Forklift Access Height
    95mm
  • Height
    134mm
  • Length
    1200mm
  • Weight
    23kg
    115kg
  • Model
    3 Runners
  • Width
    1000mm
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome