Chemical Industry Pallet, Pack Of 5, Height 134mm, LxW 1200 X 800mm, Max. Load 1000 Kg

Order Code: ZT2698183S

£359.99 Inc VAT (20%)


Description

Chemical industry pallet, pack of 5, height 134 mm, LxW 1200 x 800 mm, max. load 1000 kg. Supplied = assembled. Material = wood. Length = 1200 mm. Width = 800 mm. Height = 134 mm. Max. load = 1000 kg. Model = 3 runners. Weight = 105 kg. Fork entry option = 4-way. Forklift access height = 95 mm. Forklift access width short side = 600 mm. Forklift access width long side = 940 mm. Forklift access height short side = 95 mm. Forklift access height long side = 100 mm. Weight per item = 21 kg. Product type = pallets made of wood. Dried in a kiln and compliance with IPPC 15 standard. Sturdy construction, therefore also suitable for heavy loads. Satisfies strict standards of the chemical industry. High standards in quality, safety and environment is something all CP pallets have in common.

See full description
Specifications for Chemical Industry Pallet, Pack Of 5, Height 134mm, LxW 1200 X 800mm, Max. Load 1000 Kg
  • Material
    Wood
  • Product Type
    Pallets Made of Wood
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Forklift Access Height
    95mm
  • Width
    800mm
  • Model
    3 Runners
  • Weight
    105kg
    21kg
  • Length
    1200mm
  • Height
    134mm
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome