Collapsible Mesh Pallet, LxW 1200 X 1000mm, Stacking Height 750mm, Weight 45 Kg

Order Code: ZT2720729S

£599.99 Inc VAT (20%)


Description

Collapsible mesh pallet, LxW 1200 x 1000 mm, stacking height 750 mm, weight 45 kg. Supplied = assembled. Width = 1000 mm. Length = 1200 mm. Filling height = 600 mm. Stacking height = 750 mm. Max. load = 800 kg. Stacking load = 2400 kg. Height = 750 mm. Finish = zinc plated by galvanization. Weight = 45 kg. Colour = zinc plated. Design of stacking containers = drop gate on one long side. Height folded = 250 mm. Easy to use and fast and simple unfolding and collapsing. Multiple units can be stacked - when folded, up to 20 items, when loaded, up to 3 items. Every side is fastened to the base, ensuring the stacked weight is distributed uniformly over the entire collapsible box. Mesh sizes: base 65 x 130 mm, side walls 60 x 100 mm.

See full description
Specifications for Collapsible Mesh Pallet, LxW 1200 X 1000mm, Stacking Height 750mm, Weight 45 Kg
  • Supplied
    Assembled
  • Load Capacity
    800kg
  • Colour
    Zinc Plated
  • Stacking Load
    2400kg
  • Height
    750mm
  • Finish
    Zinc Plated By Galvanization
  • Length
    1200mm
  • Weight
    45kg
  • Width
    1000mm
  • Stacking Design
    Drop Gate On One Long Side
  • Filling Height
    600mm
  • Stacking Height
    750mm
  • Height Folded
    250mm