Collapsible Mesh Pallet, LxW 1200 X 800mm, Effective Height 600mm, Stacking Height 750mm

Order Code: ZT2720659S

£559.99 Inc VAT (20%)


Description

Collapsible mesh pallet, LxW 1200 x 800 mm, effective height 600 mm, stacking height 750 mm. Supplied = assembled. Width = 770 mm. Length = 1190 mm. Filling height = 600 mm. Stacking height = 750 mm. Max. load = 1000 kg. Stacking load = 3000 kg. Height = 750 mm. Finish = zinc plated by galvanization. Weight = 43 kg. Colour = zinc plated. Design of stacking containers = drop gate on both long sides. Height folded = 250 mm. Easy to use and fast and simple unfolding and collapsing. Multiple units can be stacked - when folded, up to 20 items, when loaded, up to 3 items. Every side is fastened to the base, ensuring the stacked weight is distributed uniformly over the entire collapsible box. Mesh sizes: base 65 x 130 mm, side walls 60 x 100 mm.

See full description
Specifications for Collapsible Mesh Pallet, LxW 1200 X 800mm, Effective Height 600mm, Stacking Height 750mm
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Colour
    Zinc Plated
  • Stacking Load
    3000kg
  • Weight
    43kg
  • Width
    770mm
  • Height
    750mm
  • Length
    1190mm
  • Finish
    Zinc Plated By Galvanization
  • Filling Height
    600mm
  • Height Folded
    250mm
  • Stacking Height
    750mm
  • Stacking Design
    Drop Gate On Both Long Sides