Space saving - fully collapsible.Has a removable half drop gate on one side and a fully removable gate on the other. Sheet steel base.Max. capacity unstacked - 1000kg.Stackable to 4 high when loaded to 800kg each.H x W x Dmm: 1005 x 1150 x 975.Mesh size: 75 x 75mm.Blue epoxy powder coated paint finish.Made in UK.