Container Pallet Moulded Chipboard - With 9 Feet - Max. Load 1250 Kg

Order Code: ZT2715430S

£519.99 Inc VAT (20%)


Description

Container pallet made of moulded chipboard, with 9 feet, max. load 1250 kg, LxW 1140 x 1140 mm, pack of 10. Supplied = assembled. Material = chipboard. Length = 1140 mm. Width = 1140 mm. Max. load = 1250 kg. Model = 9 feet. Weight = 180 kg. Fork entry option = 4-way. Forklift access height = 97 mm. Forklift access width short side = 683 mm. Forklift access width long side = 698 mm. Weight per item = 18 kg. Product type = pallets made of wood. Unaffected by climate. Spacing saving storage due to conical shape. Made from recycled wood and saw mill waste, can be recycled and is biologically degradable. IPPC-ISPM-15 compliant - ideal for worldwide transport. Low weight. Shrink and stretch friendly due to rounded corners. Important information for all chipboard pallets: Fulfils the strictest import requirements. Manufactured using heat and pressure and therefore completely free of wood damaging pests. No plant health certificate or additional treatment (heat treatment or gas treatment) required. The closed base protects the loaded goods from below, and ensures manipulation-proof transport, even when transported by air.

See full description
Specifications for Container Pallet Moulded Chipboard - With 9 Feet - Max. Load 1250 Kg
  • Material
    Chipboard
  • Product Type
    Pallets Made of Wood
  • Supplied
    Assembled
  • Load Capacity
    1250kg
  • Forklift Access Height
    97mm
  • Pack Quantity
    10
  • Length
    1140mm
  • Width
    1140mm
  • Model
    9 Feet
  • Weight
    18kg
    180kg
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome