Distribution Pallet, LxW 1200 X 800mm, Charcoal/Black

Order Code: ZT2741143S

£159.99 Inc VAT (20%)


Description

Distribution pallet, LxW 1200 x 800 mm, charcoal/black. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 150 mm. Colour = charcoal, black. Max. load static = 5000 kg. Max. load dynamic = 1000 kg. Weight = 12 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 222.5 mm. Forklift access width long side = 312.5 mm. Temperature resistance = -30 °C to +70 °C. Product type = pallets made of recycled plastic. Lightweight with a high load capacity. With 7 mm outer edge. Accessible from 4 sides. This is a distribution pallet with a perforated upper and lower deck made of recycled HDPE with the standard dimensions 1200 x 800 mm. The pallet is 150 mm high with 7 mm safety edging. With an evenly distributed load, the pallet has a total max. load of 5000 kg. There are 3 runners under the pallet and it can be picked up by a forklift on 4 sides. It is perfect for daily use in a warehouse.

See full description
Specifications for Distribution Pallet, LxW 1200 X 800mm, Charcoal/Black
  • Material
    Recycled Polyethylene
  • Supplied
    Assembled
  • Colour
    Charcoal, Black
  • Forklift Access Height
    100mm
  • Product Type
    Pallets Made of Recycled Plastic
  • Width
    800mm
  • Weight
    12kg
  • Height
    150mm
  • Length
    1200mm
  • Temperature Resistance
    30°C To +70°C
  • Load Static
    5000kg
  • Fork Entry Option
    4-Way
  • Load Dynamic
    1000kg