0
1
2
3

Double IBC Bunded Pallet with Hard Steel Cover

Order Code: ZT1172462P

£4,399.99 Inc VAT (20%)

Currently unavailable

Description

Hard Covered Spill Pallet - BB2HCS
For 8 x 205ltr Drums or 2 x 1000ltr IBC

Manufactured from medium-density polyethylene this spill pallet; designed to hold 8 x 205ltr drums has a 0.6mm galvanised steel (powder-coated paint finish) cover with access via 2 steel sliding doors (fitted with a central lock). The galvanised steel cover is attached to the spill pallet by means of M8 dome head Allen bolts & nyloc nuts.

See full description
Specifications for Double IBC Bunded Pallet with Hard Steel Cover
  • MFR Part No.
    BB2HCS
  • Colour
    Yellow
  • Type
    Spill Pallet
  • Height
    2110mm
  • Length
    2625mm
  • Width
    1430mm
  • Material
    Steel
  • Capacity
    1140L