Double IBC Hard Top Spill Pallet

Order Code: ZT1176216P

£7,299.99 Inc VAT (20%)

Currently unavailable

Description

Designed for the secure storage of two x 1000 litre IBC. Manufactured from tough, durable polyethylene that is resistant to a wide range of chemicals and severe weather conditions. Roll top cover and swing out doors combine on the unit to provide easy access. Base incorporates fork lift pockets to allow transportation around site when empty. Dimensions length x width x height 1702 x 3251 x 2439mm, sump capacity 2025 litres, weight 484kgs. Fully compliant with the current UK Oil Storage Regulations.

See full description
Specifications for Double IBC Hard Top Spill Pallet
  • MFR Part No.
    UL-205-212
  • Type
    Double IBC
  • Load Capacity
    2025L
  • Material
    Polyethylene
  • Product Type
    Spill Pallet
  • Sump Capacity
    2025 litres
  • Weight
    484kg