Drum Pallet, With 3 Runners and Iron Reinforcement

Order Code: ZT2739509S

£279.99 Inc VAT (20%)


Description

Drum pallet, with 3 runners and iron reinforcement, 1+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 167 mm. Colour = grey. Max. load static = 5000 kg. Max. load dynamic = 1500 kg. Model = 3 longitudinal runners and iron reinforcement. Weight = 29 kg. Fork entry option = 4-way. For drum capacities = 2x200 litres. Product type = pallets made of recycled plastic. Safe transport of standing 200 litre drums. Ridges on the pallet surface fix 200 litre drums in place, and protect them from slipping.

See full description
Specifications for Drum Pallet, With 3 Runners and Iron Reinforcement
  • Material
    Recycled Polyethylene
  • Colour
    Grey
  • Product Type
    Pallets Made of Recycled Plastic
  • Supplied
    Assembled
  • Weight
    29kg
  • Height
    167mm
  • Length
    1200mm
  • Width
    800mm
  • Fork Entry Option
    4-way
  • For Drum Capacities
    2x200L
  • Load Static
    5000kg
  • Load Dynamic
    1500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome