Drum Pallet, With 3 Runners

Order Code: ZT2739532S

£229.99 Inc VAT (20%)


Description

Drum pallet, with 3 runners, 1+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 167 mm. Colour = grey. Max. load static = 6000 kg. Max. load dynamic = 2500 kg. Model = 3 longitudinal runners. Weight = 27.5 kg. Fork entry option = 4-way. For drum capacities = 2x200 litres. Product type = pallets made of recycled plastic. Safe transport of standing 200 litre drums. Ridges on the pallet surface fix 200 litre drums in place, and protect them from slipping.

See full description
Specifications for Drum Pallet, With 3 Runners
  • Material
    Recycled Polyethylene
  • Colour
    Grey
  • Product Type
    Pallets Made of Recycled Plastic
  • Model
    3 Longitudinal Runners
  • Supplied
    Assembled
  • Weight
    27.5kg
  • Length
    1200mm
  • Height
    167mm
  • Width
    800mm
  • For Drum Capacities
    2x200L
  • Load Static
    6000kg
  • Load Dynamic
    2500kg
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome