Dry Goods Store with Up to 12 Pallet Spaces

Order Code: ZT1172512P

£14,999.99 Inc VAT (20%)


Description

Rackstor - RS6M
To Hold 8 Standard Pallets

This dry goods store, manufactured from mild-steel, has a welded frame, lockable sliding doors and adjustable pallet racking (bolted to the frame).

With the beams spaced equally there is 2.7m between the uprights with a 1.3m clearance between the beams - providing a uniformly distributed load of 2.6 ton per bay and 10.4 ton maximum per unit.

See full description
Specifications for Dry Goods Store with Up to 12 Pallet Spaces
  • MFR Part No.
    RS6M
  • Number of Doors
    2
  • Width
    1500mm
  • Height
    3352mm
  • Colour
    Green
  • Type
    Dry Goods Store
  • Material
    Steel
  • Length
    5920mm