Edge Protection, L Profile For Pallets, Pack Of 5, Length 1200mm

Order Code: ZT2711960S

£449.99 Inc VAT (20%)


Description

Edge protection, L profile for pallets, pack of 5, length 1200 mm. Supplied = assembled. Length = 1200 mm. Material thickness = 19 mm. Leg length = 190 mm. Product type = edge protection profiles. Protection corners prevent restraint straps from being damaged on sharp edges and minimise friction and rubbing. Protect load by distributing pressure at edges over larger area. Large-area edge protection - ideal for big bags and pallets. Twin-walled plate 19 mm thick, leg length 190 x 190 mm. Pack of 5.

See full description
Specifications for Edge Protection, L Profile For Pallets, Pack Of 5, Length 1200mm
  • Product Type
    Edge Protection Profiles
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Length
    1200mm
  • Leg Length
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome