Euro Lightweight Wooden Pallet, Pack of 10, Treated In Accordance With ISPM 15

Order Code: ZT2745843S

£639.99 Inc VAT (20%)


Description

Euro lightweight wooden pallet, pack of 10, treated in accordance with ISPM 15, 1+ packs. Supplied = assembled. Material = wood. Length = 1200 mm. Width = 800 mm. Max. load = 500 kg. Model = ISPM 15. Weight = 150 kg. Fork entry option = 4-way. Forklift access height = 95 mm. Forklift access width short side = 644 mm. Forklift access width long side = 1044 mm. Material thickness = 17 mm. Weight per item = 15 kg. Product type = pallets made of wood. Low weight. IPPC-ISPM-15 compliant. Most conventional solution for transport and storage of goods. Wooden pallets and pallet covers in other versions available on request.

See full description
Specifications for Euro Lightweight Wooden Pallet, Pack of 10, Treated In Accordance With ISPM 15
  • Supplied
    Assembled
  • Product Type
    Pallets Made of Wood
  • Material
    Wood
  • Load Capacity
    500kg
  • Pack Quantity
    10
  • Forklift Access Height
    95mm
  • Width
    800mm
  • Length
    1200mm
  • Model
    ISPM 15
  • Weight
    150kg
    15kg
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome