Euro Mesh Pallet - Crane Lifting Beam, LxWxH 1240 X 610 X 475mm, Max. Load 1000 Kg

Order Code: ZT2713036S

£2,699.99 Inc VAT (20%)


Description

Euro mesh pallet - crane lifting beam, LxWxH 1240 x 610 x 475 mm, max. load 1000 kg. Supplied = assembled. Height = 475 mm. Length = 1240 mm. Width = 610 mm. Max. load = 1000 kg. Weight = 50 kg. Lift Euro mesh pallets safely.

Specifications for Euro Mesh Pallet - Crane Lifting Beam, LxWxH 1240 X 610 X 475mm, Max. Load 1000 Kg
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Width
    610mm
  • Weight
    50kg
  • Length
    1240mm
  • Height
    475mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome