Euro Pallet Plastic, LxW 1200 X 800mm, Max. Static Load 2800 Kg, Pack Of 10

Order Code: ZT2745945S

£499.99 Inc VAT (20%)


Description

Euro pallet made of plastic, LxW 1200 x 800 mm, max. static load 2800 kg, pack of 10. Supplied = assembled. Material = recycled plastic, polyolefin. Length = 1200 mm. Width = 800 mm. Height = 140 mm. Colour = black. Max. load static = 2800 kg. Max. load dynamic = 1200 kg. Model = 9 feet. Weight = 75 kg. Fork entry option = 4-way. Forklift access height = 101 mm. Forklift access width short side = 601 mm. Forklift access width long side = 809 mm. Temperature resistance = 0 °C to +60 °C. Weight per item = 7.5 kg. Product type = pallets made of recycled plastic. Cannot be washed, resistant to insects, bacteria and fungi. Ideal for use indoors. Low weight - also suitable for air freight. Stackable and nestable to save space. Cost effective export pallet. Available with closed top deck on request.

See full description
Specifications for Euro Pallet Plastic, LxW 1200 X 800mm, Max. Static Load 2800 Kg, Pack Of 10
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Pallets Made of Recycled Plastic
  • Pack Quantity
    10
  • Forklift Access Height
    101mm
  • Material
    Recycled Plastic, Polyolefin
  • Length
    1200mm
  • Weight
    75kg
    7.5kg
  • Model
    9 Feet
  • Width
    800mm
  • Height
    140mm
  • Load Dynamic
    1200kg
  • Load Static
    2800kg
  • Fork Entry Option
    4-way
  • Temperature Resistance
    0°C To +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome