Foldable Container 1200x800 Solid Side

Order Code: ZT3079384S

£499.99 Inc VAT (20%)


Description

Foldable Container 1200 X 800 Solid Side

Specifications for Foldable Container 1200x800 Solid Side
  • Material
    Plastic
  • Colour
    Silver
  • Capacity
    500kg
  • Width
    1200mm
  • Height
    1000mm
  • Weight
    52kg
  • Depth
    800mm
  • External Depth
    800mm
  • External Height
    1000mm
  • External Width
    1200mm
  • Base Material
    Plastic
  • Folded Width
    1200mm
  • Folded Height
    410mm
  • For Use With
    Food

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome