Frame Latch, Pack Of 10, For 1 Pallet Collar

Order Code: ZT2743133S

£159.99 Inc VAT (20%)


Description

Frame latch, pack of 10, for 1 pallet collar. Supplied = assembled. Height = 200 mm. Product type = pallet frames. Prevents damage to the goods in storage. Easy attachment and removal of the frame latches. Sturdy material guarantees frequent reuse. The frame latches securely connect the wooden pallet collar to the Euro pallet onto which the frames are placed. During transport, there is a risk that the frame will slip from the pallet when latches are not used, causing damage to the goods being transported. 2 latches are required per frame. The latches are available in heights of 200 mm (1 pallet collar) , 400 mm (2 pallet collars) , 600 mm (3 pallet collars) and 800 mm (4 pallet collars) The latches are pushed together lightly and then clamped over the pallet frame and under the pallet, before letting go. The tension of the latches reliably connects the pallet and frame.

See full description
Specifications for Frame Latch, Pack Of 10, For 1 Pallet Collar
  • Pack Quantity
    10
  • Product Type
    Pallet Frames
  • Supplied
    Assembled
  • Height
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome